Beli coaxial stripper di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KLEIN Radial Stripper
    Mulai

    Rp1.199.900

  2. KEIBA Wire Stripper for Coaxial Cables
    Mulai

    Rp1.299.900

    KEIBA Wire Stripper for Coaxial Cables
    atribut:
    • Total Length (mm): 120
  3. KLEIN Cable Stripper
    Mulai

    Rp459.900

    KLEIN Cable Stripper
    atribut:
    • Material: High carbon steel
    • Applicable Body: VDV100-801-SEN
  4. PROMATE Coaxial Cable Stripper
    Mulai

    Rp659.900

    PROMATE Coaxial Cable Stripper
    Deskripsi:
    You can easily peel off the satellite broadcasting cable just by pinching and turning it! Easily peel S5C-FB / S4C-FB Compatible with 3C-2V and 5C-2V
    atribut:
    • Overall Length (mm): 108
    • Mass (g): 50
  5. HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable
    Mulai

    Rp3.099.900

    HUBBELL WIRING DEVICE-KELLEMS Coaxial Cable
    Deskripsi:
    RG-59/U coaxial cable has a relatively small diameter, making it flexible and easy to handle and coil. This cable type is used indoors, outdoors, or buried underground. It is often used over short distances to transmit broadcast frequencies and connect video cables and satellites.
    atribut:
    • UNSPSC: 26121631
    • Overall Length (ft): 50
    • Outside Diameter (inch): 0.2
    • Jacket Color: Yellow
    • Coaxial Cable Type: RG-59/U
    • Conductor Gauge (AWG): 22
    • Jacket Material: PVC
    • Maximum Capacitance (pF/ft): 17.3
    • Maximum Impedance (ohm): 75
    • Shielded: Shielded
    • Shielding material: 95% Bare Copper Braid
    • Standards: RoHS Compliant
  6. TEKIRO Pisau Cutter Pemotong Kabel
    Mulai

    Rp119.900

    TEKIRO Pisau Cutter Pemotong Kabel
    Deskripsi:
    Tekiro pisau cutter pemotong kabel biasa digunakan untuk mengupas dan memotong kabelFungsi : untuk memotong dan mengupas kabelMaterial : Plastik ABSDimensi : 125mm
    atribut:
    • Material: Plastik Abs
    • Size (inch): 4.9
    • Dimension 1 (mm): 125
    • Cable Type: RG59/6/11/7 Coaxial Cable
    • Stripping Distance (mm): 6
    • Dimension 2 (mm): 37
    • Dimension 3 (mm): 28
    • Dimension 4 (mm): 17
  7. Pro'sKit Coaxial Crimping Tool Kit
    Mulai

    Rp1.699.900

  8. THREE PEAKS Cable Stripper
    Mulai

    Rp319.900

    THREE PEAKS Cable Stripper
    Deskripsi:
    -Coaxial cable can be cut, peeled, and core wire work can be performed.-With coil spring.-The cord tip fits to the cutter surface.-With scales, you can see the cutting length at a glance.
    atribut:
    • Compatible Cord: 3C-2V
    • Total Length: 106mm
  9. FROSTGUARD Electric Heating Cables
    Mulai

    Rp3.299.900

    FROSTGUARD Electric Heating Cables
    Deskripsi:
    Pre-assembled electric heating cables are ready for users to install and don't require cutting. They have either prestripped wires for hardwired connections or a NEMA plug. Nonregulating and self-regulating cables are used for different applications. Nonregulating cables commonly install under floors to provide supplemental warmth indoors. Self-regulating cables protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
    atribut:
    • UNSPSC: 26121601
    • Cable Cover Material: Rubberized Polymer
    • Cable Material: Conductive Carbon
    • Cable Type: Self-Regulating
    • Color: Black
    • For Use Indoor/Outdoors: Indoor/Outdoor
    • For use with: H903; H913; H914; H915
    • Frequency (Hz): 50
    • Maximum Operating Temperature (°F): 150
    • Minimum Operating Temperature (°F): -40
    • NEMA Plug Configuration: 5-15P
    • Number of Conductors: 2
    • Overall Width (inch): 7/16
    • Phase: 1
    • Standards: CCSA US
    • Wattage per Cable (W): 6 (at 40F)
    • Wattage per Foot (W): 6 (at 40F)
  10. BriskHeat Electric Heating Cables
    Mulai

    Rp1.399.900

    BriskHeat Electric Heating Cables
    Deskripsi:
    Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
  11. Raychem Electric Heating Cables
    Mulai

    Rp549.900

    Raychem Electric Heating Cables
    Deskripsi:
    Cut-to-length electric heating cables are packaged in bulk, so users can cut as much as needed for each job. These cables require installation accessories. They protect pipes, roofs, and gutter systems against damage from freezing or ice buildup.
  12. ESCO Coaxial Cable Stripper
    Mulai

    Rp839.900

    ESCO Coaxial Cable Stripper
    atribut:
    • ESCO Part Number: EA580EE-5
  13. PROMATE No.1 For Cable Catcher
    Mulai

    Rp269.900

    PROMATE No.1 For Cable Catcher
    Deskripsi:
    For replacement of Fisher No. 1 rod
  14. KLEIN TOOLS Multi-Bit Screwdriver
    Mulai

    Rp379.900

    KLEIN TOOLS Multi-Bit Screwdriver
    Deskripsi:
    These general purpose multi-bit screwdrivers are for use in tightening and loosening fasteners in applications from industrial maintenance to household repairs. They come with an assortment of tip sizes and styles that avoid the need to carry a set of screwdrivers each with a single tip size or tip style.
Daftar Harga coaxial stripper Terbaru January 2026
KLEIN Radial StripperRp1.199.900
LOBSTER Coaxial Cadle StripperRp499.900
KEIBA Wire Stripper for Coaxial CablesRp1.299.900
STANLEY Measuring Tape (Meteran)Rp98.900
KLEIN Cable StripperRp459.900
PROMATE Coaxial Cable StripperRp659.900
HUBBELL WIRING DEVICE-KELLEMS Coaxial CableRp3.099.900
TEKIRO Pisau Cutter Pemotong KabelRp119.900
Pro'sKit Coaxial Crimping Tool KitRp1.699.900
TNI-U Wire StripperRp58.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)